Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51107
Zoro #
G7599944
UPC #
10037000511073
Country of Origin
United States
Dimensions
Length
4 5/8 in
Width
3/4 in
Thickness
3/4 in
Overall Length
4 5/8 in
Overall Height
2 3/8 in
Overall Width
3/4 in
Details
Item
Cleaning Pad
Material
Foam
Color
White
Standards
BBB
Features
Dirt Remover, Grime Resistant
Abrasive
None
Chemical Resistant
No
Used On
Cookware, Sinks, Stove Tops
Mildew Resistant
No
Series
Mr. Clean
Application
Cookware, Sinks, Stove Tops
Product Type
Erasing Pad
Antimicrobial
No
Pad Color
White
Includes Handle
No
Material Grouping
Foam
Description
Cleaning Pad, Material Foam, Product Type Erasing Pad, Overall Length 4 5/8 in, Overall Width 3/4 in, Overall Height 2 3/8 in, Thickness 3/4 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color White, Series Mr. Clean, Standards BBB, Application Cookware, Sinks, Stove Tops, Includes Handle No, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.