Zoro Homepage

CLN PAD MLMN NO-SCR, 3PK

  • Mfr # 80797797

  • Zoro # G116066638


product price: $10.95
/pk 3, $3.65/ea
Sold in multiples of 6 for $65.70

Key Features

Length
4.6 in
Color
White
Material
Natural Fibers
Width
13.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80797797
Zoro #
G116066638
UPC #
30772156360
Country of Origin
United States

Dimensions

Length
4.6 in
Width
13.6 in

Details

Color
White
Item
Cleaning Pad
Material
Natural Fibers

Description

Mr. Clean Magic Eraser Non-Scratch Cleaning Pad For All Purpose 4.6 in. L 3 pk


  • Mr. Clean Magic Eraser Ultra Bath is tailor-made for all the messes your bathroom can throw at it.
  • Just wet, squeeze, and erase bathroom messes with ease-even shaving cream, toothpaste, and makeup.
  • This powerful cleaning sponge is a total bathroom cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.