Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Cleaning Mist, Gain, 6 PK

  • Mfr # PGC79127CT

  • Zoro # G202501531


product price: $44.69
/pk 6, $7.45/ea

Key Features

Cleaner Form
Spray
Primary Chemical
Water; Triethanolamine; Alcohol Ethoxylate; Ethanolamine; Sodium Carbonate; Xanthan Gum; Benzisothiazolinone; Perfume; PEG; C10-16 Alkyldimethylamine Oxide; PEG PPG Ethylhexyl Ether; Dipropylene Glycol Butyl Ether
Color
Multi
Size
16 fl oz (0.5 quart)
Application
Multi Surface; Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGC79127CT
Zoro #
G202501531
UPC #
-
Country of Origin
United States

Dimensions

Size
16 fl oz (0.5 quart)

Details

Item
Deep Cleaning Mist
Cleaner Form
Spray
Fragrance
Gain
Primary Chemical
Water; Triethanolamine; Alcohol Ethoxylate; Ethanolamine; Sodium Carbonate; Xanthan Gum; Benzisothiazolinone; Perfume; PEG; C10-16 Alkyldimethylamine Oxide; PEG PPG Ethylhexyl Ether; Dipropylene Glycol Butyl Ether
Color
Multi
Application
Multi Surface; Multipurpose
Type
Surface Cleaner
Features
Easy to Use; Disinfectant; Deodorize
Removes
Grime Remover; Dirt Remover; Grease Remover

Description

Cleaning spray features a multi-surface formula to muscle through grime, tough dirt and grease on a variety of surfaces. Easy-to-use spray action can be used from any angle to put hard-to-reach dirt away for good. And to top it all off, this spray leaves areas smelling fresh and clean. Cleaning spray is perfect for kitchens, bathrooms and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.