
Deluxe Angle Broom, 5 1/2" Bristles, 55.37", Metal Handle, White (Discontinued)
- Mfr # 441380
- Zoro # G5220991
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
441380
Zoro #
G5220991
UPC #
11171041006
Country of Origin
China
Dimensions
Overall Length
55.38"
Broom Handle Diameter
1"
Details
Color
White
Material
Plastic
Description
Mr. Clean® Deluxe Angle Broom, 5 1/2" Bristles, 55.37", Metal Handle, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.