Scrubber Sponge, Foam Scouring Pad, 4 5/8 in Length, 2 3/8 in Width, 7/8 in Height, White, 30 PK
Mfr # 16449
Zoro # G4670504
product price: $55.59
/pk 30, $1.85/eaKey Features
Length
4 5/8 in
Width
2 3/8 in
Material
Foam
Color
White
Application
Multipurpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16449
Zoro #
G4670504
UPC #
037000164494
Country of Origin
Germany
Dimensions
Length
4 5/8 in
Width
2 3/8 in
Thickness
7/8 in
Overall Length
4 5/8 in
Overall Height
7/8 in
Overall Width
2 3/8 in
Details
Item
Scouring Pad
Material
Foam
Color
White
Application
Multipurpose
Used On
Floors, Non-Finished Surfaces, Walls
Standards
BBB
Series
Mr. Clean
Product Type
Erasing Pad
Includes Handle
No
Pad Color
White
Antimicrobial
No
Description
Scouring Pad, Material Foam, Product Type Erasing Pad, Overall Length 4 5/8 in, Overall Width 2 3/8 in, Overall Height 7/8 in, Thickness 7/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color White, Series Mr. Clean, Standards BBB, Application Multipurpose, Includes Handle No, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.