Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Cleaner, 1 gal., Lemon, Yellow, PK3

  • Mfr # 02621

  • Zoro # G4610401


product price: $68.65
/pk 3, $22.88/ea

Key Features

Size
1 gal
Color
Yellow
Fragrance
Lemon
Container Type
Jug
Flash Point
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02621
Zoro #
G4610401
UPC #
037000026211
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Floor Cleaner
Color
Yellow
Fragrance
Lemon
Container Type
Jug
Flash Point
200 Degrees F
Standards
OSHA
pH Range
10, 9
Features
Residue-free
Cleaner Form
Liquid
Rinse Required
No
pH Value
Alkaline
Nonflammable
Yes
pH Level
11
Low Foaming
Yes
Properties
Low Foam, No Rinse Required, Nonflammable
For Floor Type
Ceramic, Concrete, Laminate, Linoleum, Terrazzo, Vinyl
Biodegradable
No
Minimum Drying Time
30 min
Maximum Drying Time
1 hr

Description

Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Ceramic, Concrete, Laminate, Linoleum, Terrazzo, Vinyl, Maximum Drying Time 1 hr, Minimum Drying Time 30 min, pH Level 11, pH Value Alkaline, Properties Low Foam, No Rinse Required, Nonflammable, Concentrated, Standards OSHA, Color Yellow, Flash Point 200 Degrees F, Fragrance Lemon, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.