Zoro Homepage
This item is Discontinued.
Mr. Clean Magic Eraser, 2 3/10 x 4 3/5 x 1, White, PK36 79009

Magic Eraser, 2 3/10 x 4 3/5 x 1, White, PK36 (Discontinued)

  • Mfr # 79009
  • Zoro # G4063219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79009
Zoro #
G4063219
UPC #
10037000790096
Country of Origin
Germany

Dimensions

Length
4.6"
Width
2.3"
Thickness
1"
Height
4.6"

Details

Item
Sponges
Material
Foam
Color
White
Weight
1.05 lbs
Pad/Brush Shape
Rectangle
Type
Scrub Sponge
Duty Rating
Medium

Description

Mr. Clean® Magic Eraser, 2 3/10 x 4 3/5 x 1, White, 6/Pack, 6 Pack/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.