Zoro Homepage

Magic Eraser, 2 3/10 x 4 3/5 x 1, White, PK6

  • Mfr # 79009PK

  • Zoro # G4063130


product price: $9.29
/pk 6, $1.55/ea

Key Features

Length
4.6"
Width
2.3"
Material
Foam
Color
White
Pad/Brush Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79009PK
Zoro #
G4063130
UPC #
37000790099
Country of Origin
Germany

Dimensions

Length
4.6"
Width
2.3"
Thickness
1"

Details

Item
Sponges
Material
Foam
Color
White
Pad/Brush Shape
Rectangle
Type
Scrub Sponge
Weight
0.18 lbs
Duty Rating
Medium

Description

Mr. Clean® Magic Eraser, 2 3/10 x 4 3/5 x 1, White, 6/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.