Zoro Homepage

Magic Eraser, 4.6 x 2.4, 0.7in Thick, White, 9PK

  • Mfr # 32333

  • Zoro # G415510108


product price: $18.19
/pk 9, $2.02/ea

Key Features

Thickness
0.7 in
Width
4.6 in
Pad/Brush Shape
Rectangle
Material
Foam
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32333
Zoro #
G415510108
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.7 in
Width
4.6 in

Details

Pad/Brush Shape
Rectangle
Item
Scrub Sponges
Material
Foam
Color
White

Description

Disposable, soft pads erase set-in dirt and grime quickly and easily. They remove scuff marks, dirt and tough crayon marks from floors, walls and doors. Safe to use; no gloves or chemicals necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.