Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mr. Clean Magic Eraser Bathroom Scrubber, 4.6" x 2.3", PK4 51099

Magic Eraser Bathroom Scrubber, 4.6" x 2.3", PK4 (Discontinued)

  • Mfr # 51099
  • Zoro # G900001760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51099
Zoro #
G900001760
UPC #
37000510994
Country of Origin
United States

Dimensions

Width
4.6"
Height
2.3"

Details

Material
Foam
Color
White
Type
Scrub Sponge
Weight
0.085 lbs
Pad/Brush Shape
Wavy Rectangle

Description

Built-in soap-scum-dissolving cleanser with powerful micro-scrubbers makes cleaning bathroom messes easier than ever. Use to remove hard water on shower glass, soap scum on bathtub, grime on tile and grout, hairspray and toothpaste residue on counters and sinks. Fresh lavender scent of FebrezeĀ® added in the eraser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.