
Magic Eraser Extra Durable, 4 3/5 x 2 2/5, 7/10 in Thick, White, PK30
Mfr # 16449
Zoro # G8239807
product price: $57.39
/pk 30, $1.91/eaKey Features
Length
2.4"
Width
4.6"
Material
Foam
Color
White
Type
Scrub Sponge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16449
Zoro #
G8239807
UPC #
10037000164491
Country of Origin
United States
Dimensions
Length
2.4"
Width
4.6"
Thickness
0.7"
Height
2.4"
Details
Item
Sponges
Material
Foam
Color
White
Type
Scrub Sponge
Weight
1.183 lbs
Pad/Brush Shape
Wavy Rectangle
Duty Rating
Heavy
Description
Mr. Clean® Magic Eraser Extra Durable, 4 3/5" x 2 2/5", 7/10" Thick, White, 30/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.