Zoro Homepage
This item is Discontinued.
Mr. Clean Magic Eraser Extra Durable, 4 3/5" x 2 2/5", 7/10 in Thick, White, PK4 82038

Magic Eraser Extra Durable, 4 3/5" x 2 2/5", 7/10 in Thick, White, PK4 (Discontinued)

  • Mfr # 82038
  • Zoro # G4066113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82038
Zoro #
G4066113
UPC #
37000820383
Country of Origin
United States

Dimensions

Length
2.4"
Width
4.6"
Thickness
0.7"
Height
2.4"

Details

Item
Sponges
Material
Foam
Color
White
Pad/Brush Shape
Wavy Rectangle
Type
Scrub Sponge
Weight
0.16 lbs
Duty Rating
Heavy

Description

Mr. Clean® Magic Eraser Extra Durable, 4 3/5" x 2 2/5", 4/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.