Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mr. Clean Magic Eraser Extra Durable. 4.6 x 2.4, 0.7 in. Thick, White, 7PK 69522

Magic Eraser Extra Durable. 4.6 x 2.4, 0.7 in. Thick, White, 7PK (Discontinued)

  • Mfr # 69522
  • Zoro # G309151264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69522
Zoro #
G309151264
UPC #
37000695226
Country of Origin
United States

Dimensions

Length
2.4"
Width
4.6"
Thickness
0.7"

Details

Item
Sponges
Abrasive Material
Foam
Grade
Heavy
Color
White
Sponge Type
Scrub Sponge
Shape
Wavy Rectangle

Description

Mr. Clean Magic Eraser is a powerful all-purpose cleaner that removes scuff marks, dirt and grime from a variety of surfaces around your business. This Mr. Clean multi-surface cleaner uses innovative, textured, water-activated cleaning pads as micro-scrubbers to reach into surface grooves and lift away the toughest soils with water alone. It is 50% stronger than Mr. Clean Magic Eraser Original for heavy-duty cleaning, holds up to tough messes better, and lasts longer between replacements. A highly effective wall cleaner and door cleaner, it also works well on floors and other non-finished surfaces. It's ideal for use on kitchen appliances, tile and grout, and even grill grates, lawn furniture and more. One of the most powerful and versatile multi surface cleaners, it minimizes work, simplifies training, and helps save time and money. Stop wasting your time, energy and money stocking several cleaners when this one effective cleaner will do.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.