Zoro Homepage

Magic Eraser Extra Durable. 4.6 x 2.4, 0.7" Thick, White, 7PK

  • Mfr # 69522

  • Zoro # G216127376


product price: $22.39
/pk 7, $3.20/ea

Key Features

Pad/Brush Shape
Wavy Rectangle
Thickness
0.7 in
Type
Scrub Sponge
Color
White
Width
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69522
Zoro #
G216127376
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.7 in
Width
4.6 in

Details

Pad/Brush Shape
Wavy Rectangle
Type
Scrub Sponge
Color
White
Item
Scrub Sponges
Material
Foam

Description

Mr. Clean Magic Eraser Extra Durable is a powerful all-purpose cleaner that removes scuff marks, dirt and grime from a variety of surfaces around your business. This Mr. Clean multi-surface cleaner uses water-activated cleaning pads to reach into surface grooves and lift away the toughest soils with water alone. It is 50% stronger than Mr. Clean Magic Eraser Original for heavy-duty cleaning and lasts longer between replacements. It's ideal for use on kitchen appliances, tile and grout, and more. One of the most powerful multi surface cleaners, it helps save time and money.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.