
Magic Eraser Roller Mop, 45" Handle, 10 1/2 x 3 Head, White/Blue (Discontinued)
- Mfr # 446840
- Zoro # G4051300
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
446840
Zoro #
G4051300
UPC #
11171468407
Country of Origin
China
Dimensions
Length
45"
Size
10.5 x 3
Details
Color
Blue/White
Material
Foam
Application
Floor Maintenance
For Use With
Mr. Clean® Magic Eraser 446841
Weight
2.4 lbs
Description
Mr. Clean® Magic Eraser Roller Mop, 45" Handle, 10 1/2 x 3 Head, White/Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.