
Magic Eraser Sheets, 3.5 x 5.8, 0.03" Thick, White, 16 Sheets, 8PK (Discontinued)
- Mfr # 90618
- Zoro # G405674902
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90618
Zoro #
G405674902
UPC #
-
Country of Origin
United States
Dimensions
Length
5.8"
Width
3.5"
Thickness
0.03"
Details
Item
Sponges
Material
Foam
Color
White
Weight
1.96 lbs
Type
Scrub Sponge
Pad/Brush Shape
Rectangle
Duty Rating
Medium
Description
For a heavy duty clean in hard-to-reach places. Muscle out grime in nooks and crannies, hard-to-reach corners, and more. Ideal for scrubbing greasy stove tops, tough stains in microwaves, grimy fridge handles, hard water spots and stains on sinks and faucets, in the bathroom, and even more! For when cleaning spray and wipes won't cut it.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.