
Magic Eraser, Ultra-Thick, 4.6in x 2.3in, 1.2in Thick, White, 10PK
Mfr # 80764981
Zoro # G716148284
product price: $36.99
/pk 10, $3.70/eaKey Features
Width
4.6 in
Height
2.3 in
Color
White
Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80764981
Zoro #
G716148284
UPC #
-
Country of Origin
United States
Dimensions
Width
4.6 in
Height
2.3 in
Details
Item
Scrub Sponges
Color
White
Material
Foam
Description
Disposable, soft pads erase set-in dirt and grime quickly and easily. They remove scuff marks, dirt and tough crayon marks from floors, walls and doors. Safe to use; no gloves or chemicals necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.