
Magic Eraser Variety Pack, Extra Durable; Bath; Kitchen, 4.6 x 2.3, 0.7" Thick, White, PK48 PK (Discontinued)
- Mfr # 69523
- Zoro # G302694706
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69523
Zoro #
G302694706
UPC #
-
Country of Origin
United States
Dimensions
Length
2.3"
Width
4.6"
Thickness
0.7"
Height
2.3"
Details
Item
Sponges
Material
Foam
Color
White
Weight
1.49 lbs
Type
Scrub Sponge
Pad/Brush Shape
Wavy Rectangle
Includes
(8) Packs, Each Pack: (2) Extra Durable Erasers; (2) Kitchen Scrubbers; (2) Bath Scrubbers
Duty Rating
Heavy
Description
Use these incredible cleaning pads in every room as a surface cleaner, tile cleaner, kitchen cleaner or bathroom cleaner. Includes two Extra Durable Erasers, two Kitchen Scrubbers and two Bath Scrubbers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.