
Magic Eraser Variety Pack, Extra Durable; Bath; Kitchen, White, 4.6 x 2.3, 0.7" Thick, White, PK6 PK (Discontinued)
- Mfr # 69523PK
- Zoro # G902694663
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69523PK
Zoro #
G902694663
UPC #
37000695233
Country of Origin
United States
Dimensions
Length
2.3"
Width
4.6"
Height
2.3"
Thickness
0.7"
Details
Item
Sponges
Material
Foam
Color
White
Includes
(2) Extra Durable Erasers; (2) Kitchen Scrubbers; (2) Bath Scrubbers
Weight
0.12 lbs
Pad/Brush Shape
Wavy Rectangle
Type
Scrub Sponge
Duty Rating
Heavy
Description
Use these incredible cleaning pads in every room as a surface cleaner, tile cleaner, kitchen cleaner or bathroom cleaner. Includes two Extra Durable Erasers, two Kitchen Scrubbers and two Bath Scrubbers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.