MagicEraser, 1"H, 4.6"L, 4.3"W, White, PK18
- Mfr # 22880
- Zoro # G424218767
product price:Â
$
25.19
/pk of 18, $1.40/ea
Key Features
Application
All Purpose
Overall Width
2 1/4 in
Pad Color
White
Material
Melamine Foam
Overall Length
4 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22880
- Zoro #
- G424218767
- UPC #
- 10030772228804
- Country of Origin
- United States
- Item
- Magic Eraser
- Application
- All Purpose
- Pad Color
- White
- Material
- Melamine Foam
- Series
- Magic Eraser Whole Home Extra Durable
- Includes
- (9) Pads
Dimensions
- Overall Width
- 2 1/4 in
- Overall Length
- 4 5/8 in
- Overall Height
- 1 in
- Length
- 4 5/8 in
Description
Magic Eraser, Material Melamine Foam, Product Type Magic Eraser Sponge, Overall Length 4 5/8 in, Overall Width 2 1/4 in, Overall Height 1 in, Thickness Not Applicable, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color White, Series Magic Eraser Whole Home Extra Durable, Standards Not Applicable, Application All Purpose, Includes (9) Pads, Package Quantity 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.