Shop MR. CLEAN
See all product information
Create Account
Meadows and Rain Scent Concentrated Multi-Surface Cleaner Liquid 41 oz
- Mfr # 80749548
- Zoro # G612025658
product price:
$
8.35
/ea
Sold in multiples of 4 for
$33.40
Key Features
Ready to Use/Concentrated
Concentrated
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80749548
- Zoro #
- G612025658
- UPC #
- 30772107317
- Country of Origin
- United States
- Item
- Multi-Surface Cleaner
- Fragrance
- Meadows and Rain
- Ready to Use/Concentrated
- Concentrated
- Cleaner Form
- Liquid
Dimensions
- Size
- 41 oz
Description
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.