Zoro Homepage

Multi-Purpose Cleaner, 64 oz, Febreze Meadows & Rain, 4 PK

  • Mfr # 80749542

  • Zoro # G211242210


product price: $65.39
/pk 4, $16.35/ea

Key Features

Container Size
64 oz
Cleaner Form
Liquid
Application
All-Purpose Cleaner
Packaging Type
Bottle
Chemical Formula
Water, C9-11 Pareth, Dipropylene Glycol Butyl Ether, Sodium C10-16 Alkylbenzenesulfonate, Sodium Citrate, Sodium Carbonate, C10-16 Alkyldimethylamine Oxide, Carbox
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80749542
Zoro #
G211242210
UPC #
-
Country of Origin
United States

Dimensions

Container Size
64 oz

Details

Item
Multi-Purpose Cleaner
Cleaner Form
Liquid
Fragrance
Febreze® Meadows & Rain®
Application
All-Purpose Cleaner
Packaging Type
Bottle
Chemical Formula
Water, C9-11 Pareth, Dipropylene Glycol Butyl Ether, Sodium C10-16 Alkylbenzenesulfonate, Sodium Citrate, Sodium Carbonate, C10-16 Alkyldimethylamine Oxide, Carbox
Removes
Dirt; Grease; Grime

Description

Clean and freshen your business simultaneously. This cleaner cuts grease, removes grime and leaves the light, fresh scent of Febreze®. Use it to clean dirt and eliminate odors on linoleum as well as tile floors, toilets and bathtubs. Outside, this all-purpose cleaner is perfect for garbage cans, doors and more.


  • Clean and freshen your business at the same time.
  • Multipurpose liquid cleaner cuts grease, removes grime and leaves the light, fresh scent of Febreze.
  • Use it to clean dirt and eliminate odors on linoleum as well as tile floors, toilets and bathtubs.
  • Outside, this all-purpose cleaner is perfect for garbage cans, doors and more.
  • Contains no chlorine, bleach or ammonia.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.