Zoro Homepage

Multi-Surface Antibacterial Cleaner, Lemon Scent, 23 oz Bottle, 6PK

  • Mfr # 80375756

  • Zoro # G916042726


product price: $33.35
/pk 6, $5.56/ea

Key Features

Surfaces for Use On
Bathtubs, Countertops, Finished Hardwood Floors, Garbage Cans, Linoleum, Tile, Toilets
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Lemon
Application
All-Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80375756
Zoro #
G916042726
UPC #
-
Country of Origin
United States

Dimensions

Container Size
23 oz

Details

Surfaces for Use On
Bathtubs, Countertops, Finished Hardwood Floors, Garbage Cans, Linoleum, Tile, Toilets
Container Type
Bottle
Cleaner Form
Liquid
Item
Multipurpose Cleaners
Fragrance
Lemon
Application
All-Purpose
Primary Chemical
Dioctyl Dimethyl Ammoniumchloride 0.252%; Alkyl (67%C12, 25%C14, 7%C16, 1%C18; Dimethyl Benzyl Ammonium Chloride 0.168%

Description

Mr. Clean's All Purpose Cleaner muscles through 100% of dirt and grease for powerful, multi-surface cleaning. Great for cleaning linoleum, tile and finished hardwood floors. Use as a bathroom cleaner to clean toilets, sinks and bathtubs. This multi-surface cleaner even works outside on garbage cans, doors and more. It makes cleaning your house that much easier and leaves long-lasting freshness behind. Add Mr. Clean to your arsenal of cleaning supplies today!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.