Zoro Homepage

Multi-Surface Cleaner, Yellow, 23 oz, PK6

  • Mfr # 06892

  • Zoro # G016459578


product price: $35.29
/pk 6, $5.88/ea

Key Features

Features
Antibacterial
Color
Yellow
Flash Point
Greater than 212 Degrees F
Net Weight
23 oz
Container Size
23 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06892
Zoro #
G016459578
UPC #
030772068922
Country of Origin
United States

Dimensions

Container Size
23 oz

Details

Features
Antibacterial
Color
Yellow
Flash Point
Greater than 212 Degrees F
Net Weight
23 oz
Primary Chemical
None
Nonflammable
Yes
Cleaner Form
Liquid
Recommended Dilution
1:32
Standards
DOT
Container Type
Bottle
Fragrance
Lemon
Item
Multi-Surface Cleaner
Cleaner Chemical Product Grouping
Multi Surface
NSF Rating
Not Rated
pH Value
Neutral
Rinse Required
No
pH Level
10
Surfaces for Use On
All Surfaces
Biodegradable
No
Butyl Free
Yes

Description

All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On All Surfaces, Bottle, 23 oz, Fragrance Lemon, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:32, Primary Chemical None, Liquid, Standards DOT, Biodegradable No, Color Yellow, Butyl Free Yes, VOC Content Not Applicable, Flash Point Greater than 212 Degrees F, NSF Rating Not Rated, pH Level 10, pH Value Neutral, Product Series Not Applicable, Rinse Required No, Nonflammable Yes, Features Antibacterial, Net Weight 23 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.