
Multipurpose Cleaning Solution, Gain Original Fresh Scent, 64 oz Bottle
Mfr # 10724
Zoro # G515661618
product price: $16.99
/eaKey Features
Container Type
Bottle
Surfaces for Use On
Bathtubs, Countertops, Finished Hardwood Floors, Garbage Cans, Linoleum, Tile, Toilets
Fragrance
Gain Original Fresh
Primary Chemical
Water; C9-11 Pareth; Dipropylene Glycol Butyl Ether; Sodium C10-16 Alkylbenzenesulfonate; Sodium Citrate; Sodium Carbonate, C10-16 Alkyldimethylamine Oxide; Carbox
Application
All-Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10724
Zoro #
G515661618
UPC #
30772107249
Country of Origin
United States
Dimensions
Container Size
64 oz
Details
Item
Multi-Purpose Cleaner
Container Type
Bottle
Surfaces for Use On
Bathtubs, Countertops, Finished Hardwood Floors, Garbage Cans, Linoleum, Tile, Toilets
Fragrance
Gain Original Fresh
Primary Chemical
Water; C9-11 Pareth; Dipropylene Glycol Butyl Ether; Sodium C10-16 Alkylbenzenesulfonate; Sodium Citrate; Sodium Carbonate, C10-16 Alkyldimethylamine Oxide; Carbox
Application
All-Purpose
Cleaner Form
Liquid
Description
Clean and freshen your business simultaneously. This cleaner cuts grease, removes grime and leaves a light, fresh scent. Use it to clean dirt and eliminate odors on linoleum as well as tile floors, toilets and bathtubs. Outside, this all-purpose cleaner is perfect for garbage cans, doors and more.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.