Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Cleaning Solution, Unstopables Fresh Scent, 64 oz Bottle

  • Mfr # 10720

  • Zoro # G815661554


product price: $21.79
/ea

Key Features

Surfaces for Use On
Ceramic, Fiberglass, Plastic, Porcelain, Stainless Steel, Tile
Application
All-Purpose
Container Type
Bottle
Cleaner Form
Liquid
Container Size
64 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10720
Zoro #
G815661554
UPC #
30772107201
Country of Origin
United States

Dimensions

Container Size
64 oz

Details

Item
Multi-Purpose Cleaner
Surfaces for Use On
Ceramic, Fiberglass, Plastic, Porcelain, Stainless Steel, Tile
Application
All-Purpose
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Unstopables™ Fresh

Description

Clean and freshen your business simultaneously. This cleaner cuts grease, removes grime and leaves a light, fresh scent. Use it to clean dirt and eliminate odors on linoleum as well as tile floors, toilets and bathtubs. Outside, this all-purpose cleaner is perfect for garbage cans, doors and more.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.