Shop MR. CLEAN PRO
See all product information
Create Account
Degreasing Floor Cleaner, 1 gal Bottle, 3PK
Mfr # 80841125
Zoro # G623333742
product price:Â $131.99
/pk 3, $44.00/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Contains
Water (7732-18-5), Sodium C10-16 Alkylbenzenesulfonate (68081-81-2), MEA C10-16 Alkylbenzenesulfonate (68910-32-7), Sodium Cumenesulfonate (28348-53-0), Ethanolamine (141-43-5), Trisodium Dicarboxymethyl Alaninate, Fragrances, Colorants
For Use On Surface Material
Floors, Food Contact Surfaces, Quarry Tile, Steel
Removes
Grease
Size
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
80841125
Zoro #
G623333742
UPC #
30772198582
Country of Origin
United States
Dimensions
Size
1 gal
Details
Cleaner Form
Liquid
Contains
Water (7732-18-5), Sodium C10-16 Alkylbenzenesulfonate (68081-81-2), MEA C10-16 Alkylbenzenesulfonate (68910-32-7), Sodium Cumenesulfonate (28348-53-0), Ethanolamine (141-43-5), Trisodium Dicarboxymethyl Alaninate, Fragrances, Colorants
Item
Floor Cleaner
For Use On Surface Material
Floors, Food Contact Surfaces, Quarry Tile, Steel
Removes
Grease
Container Type
Bottle
Application
Degreaser/Cleaner; Floor Maintenance
Form
Liquid
For Use On
Floors; Food Contact Surfaces; Quarry Tile; Steel
Description
Mr. Clean PRO all-purpose degreasing floor cleaner is the ultimate solution for tackling tough grease and grime on floors. This floor cleaner features 5X oil and grease cutting power and contains five concentrated grease cutting actives. This floor cleaning liquid is specifically formulated for commercial settings to allow for up to 2X (50%) less effort when washing the greasy floors. It reduces the number of passes to clean vs. the leading competitors' no rinse floor cleaner on tough grease. The versatile degreasing concentrate works effectively on a wide range of surfaces, including back-of-house, kitchen floors and quarry tiles.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.