
Glass and Multi-Surface Cleaner, Apple, 32 oz Spray Bottle, RTU (Discontinued)
- Mfr # 81308EA
- Zoro # G400491412
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81308EA
Zoro #
G400491412
UPC #
37000813088
Country of Origin
United States
Dimensions
Size
32 oz
Details
Fragrance
Apple
Chemicals For Use On Surface
Ceramics; Glass; Porcelain; Silica-Based Surfaces; Uncoated Granite
Application
All Purpose Cleaner
Net Weight
2.4 lbs
Removes
Fingerprints; Grease; Soils
Physical Form
Liquid
Cleaner Container Type
Spray Bottle
Description
A streak-free, fast-drying formula that cleans and protects glass and other silica based surfaces (uncoated granite, ceramic, porcelain). ScotchgardTM Protector provides an invisible barrier between the surface and soils, making it more difficult for soils to adhere.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.