
Glass and Multi-Surface Cleaner w/Scotchgard Protector, Apple, 1 Gal (Discontinued)
- Mfr # 81633EA
- Zoro # G7765758
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81633EA
Zoro #
G7765758
UPC #
37000816331
Country of Origin
United States
Dimensions
Size
1 gal
Details
Fragrance
Apple
Chemicals For Use On Surface
Ceramics; Glass; Porcelain; Silica-Based Surfaces; Uncoated Granite
Cleaner Container Type
Bottle
Removes
Fingerprints; Grease; Soils
Application
All Purpose Cleaner
Physical Form
Liquid
Net Weight
9 lbs
Description
Mr. Clean® Professional Glass and Multi-Surface Cleaner with Scotchgard Protector, Apple, 1 Gal, Ready-To-Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.