Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mr. Clean Scrubber, 4-39/64"LFoam, Wh, PK24 82027

Scrubber, 4-39/64"LFoam, Wh, PK24 (Discontinued)

  • Mfr # 82027
  • Zoro # G5033147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82027
Zoro #
G5033147
UPC #
037000820277
Country of Origin
United States

Dimensions

Length
4 39/64 in
Width
2 13/32 in
Thickness
1 in

Details

Item
Scrubber Sponge
Material
Foam
Color
White
Application
Doors, Floors, Kitchen Appliances, Tile, Walls
Used On
Doors, Floors, Kitchen appliances, Tile, Walls
Abrasive
No
Material Grouping
Foam

Description

Scrubber Sponge, Thickness 1 in, Application Doors, Floors, Kitchen Appliances, Tile, Walls, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.