Bath Scrubber with Febreze, 4-1/2"X3-1/5", PK32 (Discontinued)
- Mfr # PGC27141
- Zoro # G4703386
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGC27141
Zoro #
G4703386
UPC #
037000271413
Country of Origin
United States
Dimensions
Length
4 1/2 in
Width
3 1/4 in
Thickness
39/64 in
Details
Item
Sponge
Material
Foam
Color
White
Application
Bathrooms
Used On
Bathrooms
Material Grouping
Foam
Description
Sponge, Thickness 39/64 in, Application Bathrooms, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.