Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mr. Clean Multi-Purpose Cleaner, 32 oz. Trigger Spray Bottle, Unscented, 12 PK 97337

Multi-Purpose Cleaner, 32 oz. Trigger Spray Bottle, Unscented, 12 PK (Discontinued)

  • Mfr # 97337
  • Zoro # G8095967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97337
Zoro #
G8095967
UPC #
037000973379
Country of Origin
United States

Dimensions

Size
32 oz.
Cleaner Container Size
32 oz
Degreaser Container Size
32 oz.

Details

Container Type
Trigger Spray Bottle
Fragrance
Unscented
Recommended Dilution
Ready to Use
Color
Yellow
Item
Multi-Purpose Cleaner
Standards
CPSC
Primary Chemical
None
RTU Yield per Container
32 oz.
Cleaner Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Includes Chemical
None
Sub-Category
Multi-Surface Cleaners
Cleaner Chemical Product Grouping
All Purpose Cleaners
Effective Temp.
32 Degrees to 212 Degrees F
Application
All Purpose
Net Weight
32 oz.
Item - All Purpose Cleaners
All Purpose Cleaner
Flash Point
None
Contains
Sodium Hydroxide
Product Series
No Series
pH Level
11
pH Value
Alkaline
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
Not Rated

Description

Multi-Purpose Spray, All Purpose Cleaners, Surfaces for Use On Hard Nonporous Surfaces, Trigger Spray Bottle, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Color Yellow, Flash Point None, NSF Rating Not Rated, pH Level 11, pH Value Alkaline, Product Series No Series, Net Weight 32 oz., Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.