
SuperMop with Magic Eraser, 3.5in Blue Cotton Head, White Nylon Handle
Mfr # 446996
Zoro # G015620764
product price: $30.59
/eaKey Features
Mop Head Color
Blue
Mop Style
Looped End
Handle Color
White
Mop Head Material
Cotton
Handle Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
446996
Zoro #
G015620764
UPC #
11171469961
Country of Origin
China
Details
Mop Head Color
Blue
Mop Style
Looped End
Handle Color
White
Mop Head Material
Cotton
Handle Material
Nylon
Application
Floors
Item
Wet/Self-Wringing Mops
Description
Clean kitchen and bathroom floors with this twist mop. It weighs 1.9 lbs for easy maneuverability, and the handle twists to wring excess water from the fibers, so hands stay dry. This Mr. Clean twist mop has a cotton mop head for maximum durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.