
Telescopic Cobweb Duster, Blue/White, 11" Brush, 60" Handle (Discontinued)
- Mfr # 444396
- Zoro # G4141932
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
444396
Zoro #
G4141932
UPC #
11171041815
Country of Origin
China
Dimensions
Length
11"
Width
7.5"
Details
Material
Plastic
Net Weight
1.5 lbs
Color
White
Description
Mr. Clean® Telescopic Cobweb Duster, Blue/White, 11" Brush, 60" Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.