Zoro Homepage

12 Cup Automatic Burr Coffee Grinder

  • Mfr # BVMC-BMG23

  • Zoro # G021739924


product price: $42.75
/ea

Key Features

Length
6.9 in
Color
Stainless Steel
Material
Plastic
Height
9.5 in
Width
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVMC-BMG23
Zoro #
G021739924
UPC #
053891154826
Country of Origin
China

Dimensions

Length
6.9 in
Height
9.5 in
Width
4.9 in

Details

Color
Stainless Steel
Item
Coffee Grinder
Material
Plastic

Description

True coffee lovers know that freshly ground coffee beans always make the best tasting coffee. The Mr. Coffee 12-Cup Automatic Burr Grinder is designed to do just that-with one simple touch. This coffee grinder easily grinds whole coffee beans to yield consistent, flavorful coffee grounds for making regular coffee, espresso, cappuccinos, lattes, mochas, and all your other favorite coffee beverages. Burr grinders are considered to be the best method for grinding whole coffee beans, as they use flat, precise cutting plates rather than blades to grind the beans more uniformly. This versatile coffee grinder features 12 cup settings and 12 grind settings. Depending on the grind setting you select, the machine can make several consistencies, ranging from coarse to fine, that allow you to prepare coffee in a drip machine, espresso maker, French press, pour over, and more. Once grinding is complete, the coffee grinding machine shuts off automatically for greater safety. The included bean hopper holds up to a 1/2 lb. of coffee beans.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.