12-Cup Easy On/Off Switch Electric Coffee Maker in Black
- Mfr # 750124776M
- Zoro # G422980628
product price:Â
$
29.39
/ea
Key Features
Color
Black
Length
13 in
Width
8.70 in
Height
13.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124776M
- Zoro #
- G422980628
- UPC #
- 053891123433
- Country of Origin
- China
Dimensions
- Length
- 13 in
- Width
- 8.70 in
- Height
- 13.50 in
Details
- Item
- Electric Coffee Maker
- Color
- Black
Description
The Mr. Coffee 12-Cup Easy On/Off Switch Electric Coffee Maker delivers reliable performance with a straightforward design that makes everyday brewing effortless. Simply add water and grounds, flip the easy ON/OFF switch, and let it brew. The power indicator light clearly shows when the coffee maker is on, helping you keep track of its status. An easy-to-view water window allows for accurate filling to prevent overflows, while the ergonomic carafe features cup markings and a comfortable handle for smooth pouring and measuring. Designed for convenience, this coffee maker includes Grab-a-Cup Auto Pause, which temporarily stops brewing so you can pour a cup before the cycle is complete. The lift and clean filter basket makes maintenance quick and simple, and both the carafe and filter basket are dishwasher-safe for easy cleanup. Compatible with the Mr. Coffee Water Filtration Disk (sold separately), this classic 12-cup coffee maker offers rich, great-tasting coffee without unnecessary complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.