Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Cup Programmable Coffee Maker with Rapid Brew in Silver

  • Mfr # 2131778

  • Zoro # G621738846


product price: $49.39
/ea

Key Features

Width
9 in
Height
7.75 in
Material
Plastic
Color
Stainless Steel
Length
12.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2131778
Zoro #
G621738846
UPC #
096116936531
Country of Origin
China

Dimensions

Width
9 in
Height
7.75 in
Length
12.6 in

Details

Material
Plastic
Item
Coffee Maker
Color
Stainless Steel

Description

Enjoy a tasty brew anytime with the Mr. Coffee 12-Cup Coffee Maker. The modern design of this Mr. Coffee coffeemaker not only looks good in your kitchen but brews a delicious pot of coffee 20% faster with the new rapid brew function! The Brew Strength Selector pumps a stronger flavor if you like a bolder taste. Push Button programmability allows you to set up your coffee in the evening, so your morning cup is hot and fresh when you wake up. Freshness Timer ensures your coffee is always in its most flavorful state. It also features a glass carafe and a removable filter basket for easy cleaning.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.