Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Piece 3oz Stoneware Espresso Cup and Saucer Set in Assorted Colors

  • Mfr # 97099.12

  • Zoro # G621737283


product price: $37.35
/ea

Key Features

Width
4.4 in
Length
4.4 in
Material
Stoneware
Color
Assorted
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97099.12
Zoro #
G621737283
UPC #
085081202802
Country of Origin
China

Dimensions

Width
4.4 in
Length
4.4 in
Height
0.6 in

Details

Item
Espresso Cup
Material
Stoneware
Color
Assorted

Description

The Mr. Coffee 12 piece espresso cup and saucer set is the perfect set to complete your coffee corner! Comes with six sets of 3oz espresso mugs with matching saucers in a glossy finish. Assorted colors give you a variety of options to mix and match colors. Made of durable stoneware that is dishwasher and microwave safe for easy reheat and clean up. This set is perfect to gift to a friend or to bring some color and fun into your every day coffee experience!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.