Zoro Homepage

16oz Stainless Steel and Stoneware Travel Mug

  • Mfr # 131002.01

  • Zoro # G621736248


product price: $25.99
/ea

Key Features

Color
Black
Material
Stoneware
Length
5.5 in
Width
3.2 in
Height
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131002.01
Zoro #
G621736248
UPC #
085081541833
Country of Origin
China

Dimensions

Length
5.5 in
Width
3.2 in
Height
8.25 in

Details

Item
Travel Mug
Color
Black
Material
Stoneware

Description

The Mr. Coffee 16oz Travel Mug is built with high quality stoneware and stainless steel for long lasting and durable use. Suction lid is easily pulled on and off and stays in place when filled with liquid. Easy close/open slide lid. Foam bottom acts as a built in coaster for worry free use on any surface. Inner mug is constructed of stoneware to keep the heat in and keep your coffee tasting fresh out of a mug while on the go. Stainless steel bottom locks in heat and is cool to the touch for convenient travel.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.