2 Piece Thermal Bottle and Travel Mug in Copper

  • Mfr # 131006.02

  • Zoro # G421736936


product price:  $34.15
/ea

Key Features

Width
4 in
Height
10.5 in
Material
Stainless Steel
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
131006.02
Zoro #
G421736936
UPC #
085081541871
Country of Origin
China

Dimensions

Width
4 in
Height
10.5 in
Length
8.5 in

Details

Material
Stainless Steel
Item
Thermal Bottle
Color
Copper

Description

Enjoy your favorite coffee or beverage hot or cold with the Mr. Coffee 2 piece thermal bottle and travel mug. Features a double wall vacuum insulation for maximum heat or cold retention. Fits most car cup holders. Perfect for when you're on the go.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.