Zoro Homepage

23oz Stainless Steel Thermal Travel Bottle

  • Mfr # 131004.01

  • Zoro # G821738585


product price: $25.39
/ea

Key Features

Width
3 in
Material
Stainless Steel
Height
11 in
Length
3 in
Body Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131004.01
Zoro #
G821738585
UPC #
085081541857
Country of Origin
China

Dimensions

Width
3 in
Height
11 in
Length
3 in

Details

Material
Stainless Steel
Item
Thermal Travel Bottle
Body Color
Stainless Steel

Description

Take your favorite hot or cold beverage on the go with the Mr. Coffee 23oz stainless steel thermal travel bottle. Made of strong and durable stainless steel made to last. Double insulated to ensure your beverages will remain hot or cold for a long time.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.