23oz Stainless Steel Thermal Travel Bottle in Leatherette

  • Mfr # 131005.01

  • Zoro # G221736518


product price:  $23.79
/ea

Key Features

Body Color
Leatherette
Material
Stainless Steel
Length
3 in
Width
3 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131005.01
Zoro #
G221736518
UPC #
085081541864
Country of Origin
China

Dimensions

Length
3 in
Width
3 in
Height
11 in

Details

Body Color
Leatherette
Material
Stainless Steel
Item
Thermal Travel Bottle

Description

Enjoy your favorite hot or cold beverage on the go with the Mr. Coffee 23oz Stainless Steel Thermal Travel Bottle in Leatherette. Made of strong durable stainless steel made to last. Featuring the stylish leatherette grip and carrying handle for comfort.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.