3-in-1 Single-Serve Iced and Hot Coffee/Tea Maker with Blender and Reusable Filter
- Mfr # 750122249M
- Zoro # G922980456
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
10.30 in
Length
9.80 in
Height
13.20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750122249M
- Zoro #
- G922980456
- UPC #
- 053891157872
- Country of Origin
- China
Dimensions
- Width
- 10.30 in
- Length
- 9.80 in
- Height
- 13.20 in
Details
- Item
- Coffee Tea Maker
- Color
- Black
Description
Skip the coffee shop and brew your favorite drinks at home! With its 3-in-1 functionality-frozen, iced, and hot coffee-the Mr. Coffee Single-Serve Frappe, Iced, and Hot Coffee Maker and Blender makes it easy. With the built-in blender and automatic blending cycle, frappes turn out perfectly frosty every time. For consistently great tasting drinks-frozen, iced, or hot-the magic is in the measurements! The easy-to-use measuring system and dual-sided scoop make brewing simple. They give you the perfect ratio of water + coffee + ice, for frappes and coffee drinks that are always bold and flavorful. When that coffee craving hits, there's no need to wait. The machine brews in under 4 minutes. Brew 6, 8, 12, or 16 oz. of bold, hot coffee and 22 oz. of refreshing iced coffee, with the single-serve reusable filter. Get all the taste, and avoid the waste. Enjoy your iced coffee and frappe at home, or take them on the go with the reusable tumbler. Also includes recipe book with inspiration for creating frappes, iced coffees, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.