Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Quart Stainless Steel Whistling Tea Kettle with Stay Cool Handle in Black

  • Mfr # 130012.01

  • Zoro # G321736807


product price: $37.35
/ea

Key Features

Height
8.75 in
Length
10.5 in
Width
9.5 in
Color
Black
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130012.01
Zoro #
G321736807
UPC #
085081531933
Country of Origin
China

Dimensions

Height
8.75 in
Length
10.5 in
Width
9.5 in

Details

Color
Black
Item
Whistling Tea Kettle
Material
Stainless Steel

Description

It's always time for some delicious and warm tea with this Mr. Coffee 3 Quart Stainless Steel Whistling Tea Kettle with Stay Cool Handle. Simply fill the kettle with water, place on the appropriate sized burner, and listening for a whistling to tell you that your water is ready. This kettle features a unique mechanism on the handle that will allow you to open and close the spout cover with a simple push of the button. With the stay cool handle and the spout button, this greatly reduces chance of burns. Easy one handed operation makes this kettle a great new addition to your kitchen!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.