
4-in-1 Single Serve Latte Lux iced, and Hot Coffee Maker
Mfr # 2154962
Zoro # G921739192
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Height
13.2 in
Width
10.3 in
Length
9.8 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2154962
Zoro #
G921739192
UPC #
053891165891
Country of Origin
China
Dimensions
Height
13.2 in
Width
10.3 in
Length
9.8 in
Details
Item
Coffee Maker
Color
Silver
Description
With its convenient 4-in-1 functionality-latte, cappuccino, iced, and hot coffee-the Mr. Coffee Single-Serve Latte Lux, Iced, and Hot Coffee Maker makes it easy to brew your favorite coffeehouse drinks at home. Its textured design, with chrome elements and capacitive touch panel, will elevate your kitchen. The built-in frother and preset latte and cappuccino buttons automatically adjusts frother speed to create hot or cold foam. Easy measuring system has a dual-sided scoop for consistently flavorful coffee that's never watered down, and ideal coffee-to-milk ratios for perfect latte and cappuccino froth. Brew a concentrated shot of coffee for lattes and cappuccinos, as well as 8, 12, or 16 oz. of bold, hot coffee or single servings of refreshing iced coffee. Single-serve reusable filter delivers taste without waste. Enjoy iced coffee and lattes at home, or on the go with the double-wall insulated 22-oz. reusable tumbler. Includes recipe book for lattes, cappuccinos, and more.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.