Shop MR COFFEE
See all product information
Create Account
Alberton Tea Kettle with Lid in Emerald Green
- Mfr # 75086570M
- Zoro # G322980377
product price:Â
$
30.55
/ea
Key Features
Max. Cup Height
8-1/2 in
Material
Stainless Steel
Length
11 in
Width
9 in
Color
Emerald
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75086570M
- Zoro #
- G322980377
- UPC #
- 085081152954
- Country of Origin
- China
- Item
- Tea Kettle
- Material
- Stainless Steel
- Color
- Emerald
Dimensions
- Max. Cup Height
- 8-1/2 in
- Length
- 11 in
- Width
- 9 in
Description
Mr. Coffee Alderton 2.3 Qt. Stainless steel tea kettle with lid, green. Mirror tube swing handle with black bakelite. Product Features Easy cleanup and dishwasher safe Dishwasher-Safe Flip-Up spout cover for safe and easy pouring Stay-Cool handle and knob Emerald green color adds a beautiful accent to any kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.