Shop MR. COFFEE
See all product information
Create Account
Cafe Americano 8 Piece 13oz Ceramic Cup and Spoon Set in Assorted Colors
- Mfr # 750117476M
- Zoro # G722980441
product price:Â
$
30.99
/ea
Key Features
Color
Assorted
Material
Ceramic
Overall Height
3.7 in
Overall Length
4-1/2 in
Overall Width
3.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750117476M
- Zoro #
- G722980441
- UPC #
- 085081137739
- Country of Origin
- China
- Item
- Cup Set
- Color
- Assorted
- Material
- Ceramic
Dimensions
- Overall Height
- 3.7 in
- Overall Length
- 4-1/2 in
- Overall Width
- 3.3 in
Description
Complete your coffee cup collection with this 8 piece Cafe Americano mug set by Mr. Coffee. These mugs come in assorted colors, each with a graphic COFFEE text design on upper half. Featuring handles that have built in spoon storage for the mini spoons that come in this set. Made of durable and microwave and dishwasher safe ceramic for long lasting use. Convenient mini spoon storage lets you stir without dirtying your dinner spoons, and store mugs and spoons together without worrying about losing any pieces!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.