Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cafe Celestial 4 Piece 14.8 Ounce Stoneware Pearlized Mug Set in Assorted Colors

  • Mfr # 97100.04

  • Zoro # G721739071


product price: $37.35
/ea

Key Features

Material
Stoneware
Color
White
Height
4 in
Length
12.1 in
Width
11.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97100.04
Zoro #
G721739071
UPC #
085081202819
Country of Origin
China

Dimensions

Height
4 in
Length
12.1 in
Width
11.1 in

Details

Material
Stoneware
Color
White
Item
Mug Set

Description

Enjoy your favorite warm or cold beverage with this Mr. Coffee Cafe Celestial 4 Piece 14.8 Ounce Stoneware Pearlized Mug Set. This set comes in assorted colors of white, navy, blue, and pink with a gorgeous glossy pearl finish giving them a lovely shine. Made from durable stoneware, these mugs are made to last and are dishwasher safe for easy clean up. The bottoms of the mugs feature a shape that makes them designed to stack so they store easily in your cabinets. Enjoy a delicious beverage in a beautiful new mug today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.