
Cappuccino Bliss 4 Piece 23 Ounce Stoneware Latte Cup Set in Assorted Designs
Mfr # 135395.01
Zoro # G321739440
product price: $48.75
/eaKey Features
Overall Width
5.5 in
Color
Multi-Color
Overall Height
4 in
Overall Length
4 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
135395.01
Zoro #
G321739440
UPC #
085081563965
Country of Origin
China
Dimensions
Overall Width
5.5 in
Overall Height
4 in
Overall Length
4 in
Details
Color
Multi-Color
Item
Cup Set
Material
Stoneware
Description
Make mornings more enjoyable with the Mr. Coffee Cappuccino Bliss 4 Piece 23 Ounce Stoneware Latte Cup Set. Featuring four assorted designs from bright stripes to poppy polka dots that bring color to the dinner table. The 23 ounce capacity is perfect to hold lattes with playful designs. The set is dishwasher safe and microwave safe for improved quality of life. Enjoy hot drinks in the winter, cold drinks in the summer, or treat yourself to a cup full of delectable desserts.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.