Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cappuccino Bliss 4 Piece 23 Ounce Stoneware Latte Cup Set in Assorted Designs

  • Mfr # 136818.04R

  • Zoro # G121739473


product price: $30.85
/ea

Key Features

Overall Width
4.75 in
Color
Multi-Color
Overall Length
6 in
Material
Stoneware
Overall Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136818.04R
Zoro #
G121739473
UPC #
085081578242
Country of Origin
China

Dimensions

Overall Width
4.75 in
Overall Length
6 in
Overall Height
3.5 in

Details

Color
Multi-Color
Item
Cup Set
Material
Stoneware

Description

Brew up your favorite coffee drinks with this Mr. Coffee Cappuccino Bliss 4 Piece 23 Ounce Stoneware Latte Cup Set. The stoneware construction holds up for years of cappuccinos, lattes, and teas, while the dishwasher and microwave safe properties makes these perfect for everyday use. Each mug features a unique color palette with either a striped or polka dot pattern. Enjoy hot drinks in the winter, cold drinks in the summer, or treat yourself to a cup full of delectable desserts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.